Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11.50mm dia., 34mm Cut

  • Mfr # 37420017

  • Zoro # G1729625


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
11.50mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37420017
Zoro #
G1729625
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
11.50mm
Length of Cut
34 mm
Shank Dia.
12 mm
Overall Length
90 mm
Milling Dia.
11.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Finish
WXL
End Mill Application
Roughing/Finishing
Item
Square End Mill
Shank Type
End Mill
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
List Number
3742
Hardened (H) Compatibility
No
End Mill Style
Square
Stainless (M) Compatibility
Yes
Series
EXOCARB WXL
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 11.5 mm Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 34 mm, Overall Length 90 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.