Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/16in dia, 3/32in Cut L

  • Mfr # 90100311

  • Zoro # G1718416


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/16"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90100311
Zoro #
G1718416
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/16"
Length of Cut
0.09375 in
Shank Dia.
1/4 in
Milling Dia.
0.0625 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
9010
End Mill Style
Ball Nose
Finish
WXS
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
Series
EXOCARB MAX
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
WXS
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
M, S

Description

Ball End Mill, 0.0625 in Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.