Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11mm dia., 25.00mm Cut

  • Mfr # 403-4331-BN

  • Zoro # G1703585


product price: $43.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
11.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-4331-BN
Zoro #
G1703585
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
11.00mm
Length of Cut
25 mm
Shank Dia.
11 mm
Overall Length
70 mm
Milling Dia.
11 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
403BN
Hardened (H) Compatibility
No
Shank Type
Straight
End Mill Style
Ball Nose
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
General Purpose
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 11 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.