Zoro Homepage

Carbide End Mill, 1/2 in. dia, 1 in. Cut L

  • Mfr # 640-5002

  • Zoro # G1700119


product price: $52.79
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-5002
Zoro #
G1700119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
Grade
General Purpose
List Number
640
Item
Solid Router Bit
Cutting Direction
Right Hand
End Mill Material
Carbide
Cutting Type
Spiral
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application
Fiberglass
Single End/Double End
Single End
End Mill Application
Finishing, Roughing
Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
O
Router Bit Flute Type
Diamond Cut
Chip Removal Direction
Downcut
Router Bit End Type
Burr End

Description

Solid Router Bit, Primary Material Application Fiberglass, Diamond Cut, Inch, 1/2 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.