Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2 in. dia., 1/2 in Cut

  • Mfr # 447102611

  • Zoro # G1721441


product price: $192.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 1/4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447102611
Zoro #
G1721441
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1/2"
Overall Length
3 1/4 in
Length of Cut
0.5 in
Shank Dia.
1/2 in
Neck Dia.
0.488 in
Neck Length
1.5 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Single End/Double End
Single
Grade
General Purpose
Shank Type
End Mill
Helix Angle
45 Degrees
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
End Mill Material
Carbide
List Number
4471
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Series
EXOCARB WXS
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, WXS, Straight, Inch, 0.03 in, 0.5 in, 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.