Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2 in. dia., 1/2 in Cut

  • Mfr # 447102711

  • Zoro # G1721435


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 1/4 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447102711
Zoro #
G1721435
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 1/4 in
Milling Diameter
1/2"
Length of Cut
0.5 in
Neck Dia.
0.488 in
Shank Dia.
1/2 in
Corner Radius
0.06 in
Neck Length
1.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Shank Type
End Mill
List Number
4471
Helix Angle
45 Degrees
End Mill Material
Carbide
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, WXS, Straight, Inch, 0.06 in, 0.5 in, 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.