Zoro Homepage

Carbide End Mill, 1/2 in. dia., 5/8 in Cut

  • Mfr # 205206111

  • Zoro # G1713918


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205206111
Zoro #
G1713918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/2"
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.03 in
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Helix Angle
Variable
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Shank Type
End Mill
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
List Number
2052
Series
EXOCARB AERO UVX
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
EXO
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Straight, Inch, 0.03 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.