Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 1/2 in. dia., 5/8 in Cut 205296111

Carbide End Mill, 1/2 in. dia., 5/8 in Cut (Discontinued)

  • Mfr # 205296111
  • Zoro # G1713647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205296111
Zoro #
G1713647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/2"
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.03 in
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
2052
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Helix Angle
Variable
Single End/Double End
Single
Steel (P) Compatibility
Yes
Series
EXOCARB AERO UVX
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
EXO
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Weldon Flat, Inch, 0.03 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.