Zoro Homepage

Carbide End Mill, 1/2 in. dia., 5/8 in Cut

  • Mfr # VG446-5003

  • Zoro # G1713288


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG446-5003
Zoro #
G1713288
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
4 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Neck Dia.
0.47 in
Neck Length
2.25 in
Milling Dia.
0.5 in
Corner Radius
0.020"
Chamfer Width
0.02 in

Description

Corner Chamfer End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.