Carbide End Mill, 1/2 in. dia., 5/8 in Cut
Mfr # VG464-5001
Zoro # G1713096
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Chamfer
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG464-5001
Zoro #
G1713096
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Corner Radius
0.020"
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Chamfer Width
0.02 in
Description
Corner Chamfer End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.