Carbide End Mill, 1/2 in. dia., 5/8 in Cut
Mfr # VG464-5003
Zoro # G1713078
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Chamfer
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG464-5003
Zoro #
G1713078
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
1/2"
Length of Cut
5/8 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.020"
Milling Dia.
0.5 in
Chamfer Width
0.02 in
Description
Corner Chamfer End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.