Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.20mm dia, 1.00mm Cut L

  • Mfr # 3101203

  • Zoro # G1720610


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
1.20mm
Overall Length
50 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101203
Zoro #
G1720610
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1.20mm
Overall Length
50 mm
Length of Cut
1 mm
Dimension Type
Metric
Milling Dia.
1.2 mm
Neck Dia.
1.15 mm
Neck Length
10.00mm
Shank Dia.
4 mm
Corner Radius
0.2 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Shank Type
End Mill
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
List Number
4592
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Finish - Machining
WXS
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1.2 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.2 mm, 1 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.