Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.20mm dia, 1.00mm Cut L

  • Mfr # 3111314

  • Zoro # G1730849


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.20mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111314
Zoro #
G1730849
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
1.20mm
Length of Cut
1 mm
Shank Dia.
4 mm
Overall Length
50 mm
Neck Length
14 mm
Neck Dia.
1.15 mm
Milling Dia.
1.2 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Finish
WXL
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
List Number
3790
Series
EXOCARB WXL
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Measurement System
Metric
Finish - Machining
WXL
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S

Description

Ball End Mill, 1.2 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.