Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.20mm dia, 1.00mm Cut L

  • Mfr # 3111318

  • Zoro # G1730821


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.20mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111318
Zoro #
G1730821
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
1.20mm
Length of Cut
1 mm
Shank Dia.
4 mm
Neck Dia.
1.15 mm
Overall Length
55 mm
Milling Dia.
1.2 mm
Neck Length
18 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
3790
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Shank Type
Straight
Finish
WXL
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Series
EXOCARB WXL
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Material Grade - Machining
General Purpose
Finish - Machining
WXL
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium
Flute Type
Spiral

Description

Ball End Mill, 1.2 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.