Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.20mm dia, 1.00mm Cut L

  • Mfr # 3111320

  • Zoro # G1730815


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.20mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111320
Zoro #
G1730815
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
1.20mm
Length of Cut
1 mm
Shank Dia.
4 mm
Neck Dia.
1.15 mm
Overall Length
60 mm
Milling Dia.
1.2 mm
Neck Length
20 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type
Straight
End Mill Application
Roughing/Finishing
List Number
3790
Item
Ball End Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Finish
WXL
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
WXL
Material - Machining
Carbide
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Flute Type
Spiral

Description

Ball End Mill, 1.2 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.