Zoro Homepage

Carbide End Mill, 1.20mm dia, 1.00mm Cut L

  • Mfr # 3111324

  • Zoro # G1730806


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.20mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111324
Zoro #
G1730806
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.20mm
Length of Cut
1 mm
Shank Dia.
4 mm
Milling Dia.
1.2 mm
Neck Length
24 mm
Neck Dia.
1.15 mm
Overall Length
60 mm

Description

Ball End Mill, 1.2 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.