Zoro Homepage

Carbide End Mill, 1/2in dia, 1-1/4in Cut L

  • Mfr # 205206511

  • Zoro # G1713875


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 1/4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205206511
Zoro #
G1713875
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
3 1/4 in
Length of Cut
1.25 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Grade
General Purpose
End Mill Application
Roughing/Finishing
List Number
2052
End Mill Material
Carbide
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Single End/Double End
Single
Helix Angle
Variable
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Series
EXOCARB AERO UVX
Finish - Machining
EXO
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Straight, Inch, 0.03 in, 1.25 in, 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.