Zoro Homepage

Carbide End Mill, 1/2in dia, 1-1/4in Cut L

  • Mfr # 205206811

  • Zoro # G1713848


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 1/4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205206811
Zoro #
G1713848
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
3 1/4 in
Length of Cut
1.25 in
Corner Radius
0.09 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Shank Type
End Mill
Single End/Double End
Single
Helix Angle
Variable
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
List Number
2052
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Series
EXOCARB AERO UVX
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
EXO
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Straight, Inch, 0.09 in, 1.25 in, 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.