Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2in dia, 1-1/4in Cut L

  • Mfr # 20555006

  • Zoro # G1746571


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 1/2 in
Milling Diameter
1/2"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20555006
Zoro #
G1746571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Diameter
1/2"
Length of Cut
1.25 in
Corner Radius
0.06 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
2055
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
Variable
Single End/Double End
Single
Grade
General Purpose
End Mill Material
Carbide
Shank Type
End Mill
Hardened (H) Compatibility
No
Series
EXOPRO UVX-Ni
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
S
Primary Material Application
Nickel
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Stainless Steel
Min. Helix Angle
41 Degrees
Flute Spacing
Variable
Max. Helix Angle
43 Degrees
Secondary Material Application ISO Code
H, M

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Weldon Flat, Inch, 0.06 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.