Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 12mm dia., 18.00mm Cut

  • Mfr # 3098254

  • Zoro # G1743826


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
220 mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3098254
Zoro #
G1743826
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
12.00mm
Overall Length
220 mm
Length of Cut
18 mm
Milling Dia.
12 mm
Neck Length
160.8 mm
Dimension Type
Metric
Corner Radius
2 mm
Shank Dia.
20 mm
Neck Dia.
20 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
55 Degrees
Grade
General Purpose
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
List Number
9580
Shank Type
End Mill
Series
EXOPRO PHX
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
WXS
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, P
Primary Material Application
Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Flute Spacing
Fixed
Max. Helix Angle
55 Degrees
Secondary Material Application
Cast Iron, Stainless Steel

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, WXS, Straight, Metric, 2 mm, 18 mm, 220 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.