Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 12mm dia., 26.00mm Cut

  • Mfr # 37710022

  • Zoro # G1722449


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
110 mm
Milling Diameter
12.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37710022
Zoro #
G1722449
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110 mm
Milling Diameter
12.00mm
Length of Cut
26 mm
Shank Dia.
12 mm
Dimension Type
Metric
Milling Dia.
12 mm
Corner Radius
0.5 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
List Number
3771
Single End/Double End
Single
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Shank Type
End Mill
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Series
EXOCARB WXL
Finish - Machining
WXL
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.5 mm, 26 mm, 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.