Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 12mm dia., 26.00mm Cut

  • Mfr # 91441311

  • Zoro # G1718075


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
75 mm
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91441311
Zoro #
G1718075
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
12.00mm
Overall Length
75 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Corner Radius
1 mm
Dimension Type
Metric
Milling Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
Single End/Double End
Single
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Grade
General Purpose
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
List Number
9144
End Mill Application
Roughing/Finishing
Shank Type
End Mill
Series
EXOCARB MAX
Finish - Machining
WXS
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
M, S
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, WXS, Straight, Metric, 1 mm, 26 mm, 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.