Carbide End Mill, 12mm dia., 26.00mm Cut
Mfr # HP432-4721
Zoro # G1709605
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
110 mm
Milling Diameter
12.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP432-4721
Zoro #
G1709605
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
110 mm
Milling Diameter
12.00mm
Length of Cut
26 mm
Dimension Type
Metric
Shank Dia.
12 mm
Corner Radius
1 mm
Milling Dia.
12 mm
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1 mm, 26 mm, 110 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.