Carbide End Mill, 12mm dia., 26.00mm Cut
Mfr # HP434-4720
Zoro # G1709340
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
110 mm
Milling Diameter
12.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP434-4720
Zoro #
G1709340
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
110 mm
Milling Diameter
12.00mm
Length of Cut
26 mm
Corner Radius
0.5 mm
Dimension Type
Metric
Milling Dia.
12 mm
Shank Dia.
12 mm
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.5 mm, 26 mm, 110 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.