Zoro Homepage

Carbide End Mill, 12mm dia., 26.00mm Cut

  • Mfr # HP434-4724

  • Zoro # G1709307


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
110 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP434-4724
Zoro #
G1709307
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
110 mm
Length of Cut
26 mm
Milling Dia.
12 mm
Corner Radius
3 mm
Dimension Type
Metric
Shank Dia.
12 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 3 mm, 26 mm, 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.