Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/32in dia, 3/64in Cut L

  • Mfr # 90110111

  • Zoro # G1718337


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.046875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90110111
Zoro #
G1718337
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/32"
Length of Cut
0.046875 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.03125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
List Number
9011
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish
WXS
Stainless (M) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
Hardened (H) Compatibility
No
Series
EXOCARB MAX
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Secondary Material Application ISO Code
M, S
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Type
Spiral

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.