Zoro Homepage

Carbide End Mill, 13/32 in. dia., 1 in Cut

  • Mfr # 20223700

  • Zoro # G1715990


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20223700
Zoro #
G1715990
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
13/32"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Milling Dia.
0.40625 in

Description

Square End Mill, 0.40625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.