Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/4 in. dia., 1/4 in Cut

  • Mfr # 20240400

  • Zoro # G1715616


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20240400
Zoro #
G1715616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1/4"
Length of Cut
0.25 in
Milling Dia.
0.25 in
Neck Length
2.125 in
Shank Dia.
1/4 in
Neck Dia.
0.246 in
Corner Radius
0.06 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
End Mill
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Grade
General Purpose
List Number
2024
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Single End/Double End
Single
End Mill Material
Carbide
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Series
EXOCARB AERO Blizzard
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 0.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.