Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # 640-2504
Zoro # G1700240
product price: $13.89
/eaKey Features
Measurement System
Inch
Overall Length
2 in
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640-2504
Zoro #
G1700240
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
3/4 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in
Description
Solid Router Bit, Primary Material Application Fiberglass, Diamond Cut, Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.