Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # HP432-2503
Zoro # G1710171
product price: $43.19
/eaKey Features
Measurement System
Inch
Milling Diameter
1/4"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP432-2503
Zoro #
G1710171
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Corner Radius
0.03 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.