Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/4 in. dia., 3/8 in Cut

  • Mfr # 20411900

  • Zoro # G1715421


product price: $35.59
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20411900
Zoro #
G1715421
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
0.375 in
Corner Radius
0.03 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
Helix Angle
45 Degrees
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Single End/Double End
Single
Hardened (H) Compatibility
No
Grade
General Purpose
List Number
2041
End Mill Material
Carbide
Steel (P) Compatibility
No
Series
EXOCARB AERO Blizzard
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.375 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.