Carbide End Mill, 1/4 in. dia., 3/8 in Cut
Mfr # VG446-2500
Zoro # G1713376
product price: $61.19
/eaKey Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG446-2500
Zoro #
G1713376
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1/4"
Length of Cut
0.375 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Neck Dia.
0.235 in
Corner Radius
0.015 in
Neck Length
1.25 in
Milling Dia.
0.25 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.015 in, 0.375 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.