Carbide End Mill, 1/4 in. dia., 3/8 in Cut
Mfr # VG446-2502
Zoro # G1713358
product price: $63.89
/eaKey Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG446-2502
Zoro #
G1713358
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1/4"
Length of Cut
3/8 in
Dimension Type
Fractional Inch
Neck Length
1.25 in
Neck Dia.
0.235 in
Corner Radius
0.016"
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Chamfer Width
0.016 in
Description
Corner Chamfer End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Straight, Inch, Not Applicable, 0.016 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.