Zoro Homepage

Carbide End Mill, 1/4 in. dia., 3/8 in Cut

  • Mfr # VG464-2501

  • Zoro # G1713139


product price: $42.39
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG464-2501
Zoro #
G1713139
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
4 in
Length of Cut
3/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Corner Radius
0.016"
Chamfer Width
0.016 in

Description

Corner Chamfer End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.016 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.