Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.50mm dia, 0.90mm Cut L

  • Mfr # 8525877

  • Zoro # G1717795


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525877
Zoro #
G1717795
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
0.9 mm
Shank Dia.
6 mm
Milling Dia.
1.5 mm
Neck Length
7.5 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
List Number
9192
Item
Ball End Mill
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
EXOCARB MAX
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Material - Machining
CBN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Metric

Description

Ball End Mill, 1.5 mm Milling Dia., CBN, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.