Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.50mm dia, 1.50mm Cut L

  • Mfr # 71730316

  • Zoro # G1716919


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.50mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71730316
Zoro #
G1716919
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
2 mm
Shank Dia.
3 mm
Neck Dia.
1.43 mm
Overall Length
75 mm
Milling Dia.
1.5 mm
Neck Length
7.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
List Number
7173
Super Alloy (S) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Finish
Diamond
Series
EXOCARB Diamond
Primary Material Application
Aluminum, Graphite
Primary Material Application ISO Code
N, O
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Diamond
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 1.5 mm Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.