Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.50mm dia, 1.50mm Cut L

  • Mfr # HP419-0591

  • Zoro # G1710655


product price: $43.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP419-0591
Zoro #
G1710655
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
1.5 mm
Shank Dia.
6 mm
Neck Length
7.5 mm
Neck Dia.
1.45 mm
Milling Dia.
1.5 mm
Overall Length
60 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Cutting Direction
Right Hand
Finish
TiAlN
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
HP419
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Shank Type
Straight
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
HY-PRO(R) CARB
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, P
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 1.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.