Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.50mm dia, 50.00mm Cut

  • Mfr # 3191508

  • Zoro # G1744891


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
1.50mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3191508
Zoro #
G1744891
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
1.50mm
Length of Cut
50 mm
Dimension Type
Metric
Corner Radius
0.2 mm
Neck Dia.
1.45 mm
Neck Length
8 mm
Shank Dia.
4 mm
Milling Dia.
1.5 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Shank Type
End Mill
Stainless (M) Compatibility
Yes
List Number
9592
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Grade
General Purpose
Single End/Double End
Single
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
EXOPRO PHX
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material - Machining
Carbide
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Flute Type
Spiral
Secondary Material Application ISO Code
H, P
Max. Helix Angle
54 Degrees
Secondary Material Application
Hardened Steel, Steel
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1.5 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.2 mm, 50 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.