Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 15/32in dia, 1-1/4in Cut

  • Mfr # 20224500

  • Zoro # G1715957


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
15/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20224500
Zoro #
G1715957
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
15/32"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.46875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Super Alloy (S) Compatibility
No
List Number
2022
End Mill Style
Square
Stainless (M) Compatibility
No
Shank Type
End Mill
Cutting Direction
Right Hand
Series
EXOCARB AERO Blizzard
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.46875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.