Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 15/32in dia, 1-1/4in Cut

  • Mfr # 20224600

  • Zoro # G1715948


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
15/32"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20224600
Zoro #
G1715948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
15/32"
Length of Cut
1.25 in
Corner Radius
0.02 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Milling Dia.
0.46875 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
List Number
2022
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Grade
General Purpose
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
End Mill
Steel (P) Compatibility
No
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Series
EXOCARB AERO Blizzard
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.46875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.