Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 15/64in dia, 3/4in Cut L

  • Mfr # 26809316

  • Zoro # G1687065


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Number of Flutes
4
Finish
Diamond
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26809316
Zoro #
G1687065
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
3/4 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
15/64"
Cutter Dia.
15/64 in

Details

Measurement System
Inch
Number of Flutes
4
Finish
Diamond
End Mill Cutting Type
Center Cutting
Item
Solid Router Bit
End Mill Material
Carbide
Cutting Type
Spiral
Cutting Direction
Right Hand
Helix Angle
15 Degrees
Grade
General Purpose
List Number
2680
Primary Material Application
Carbon Fiber, Composite
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Diamond
Drilling Tool Configuration
Individual
End Mill Application
Finishing, Roughing
Single End/Double End
Single End
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
O
Router Bit Flute Type
Nicked Spiral
Chip Removal Direction
Downcut
Router Bit End Type
End Mill

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Nicked Spiral, Inch, 15/64 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.