Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 1.60mm dia, 1.30mm Cut L 3051616

Carbide End Mill, 1.60mm dia, 1.30mm Cut L (Discontinued)

  • Mfr # 3051616
  • Zoro # G1719028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051616
Zoro #
G1719028
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.60mm
Length of Cut
1.3 mm
Shank Dia.
4 mm
Neck Dia.
1.55 mm
Neck Length
16.00 mm
Overall Length
50 mm
Milling Dia.
1.6 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Finish
WXS
List Number
4590
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Series
EXOCARB WXS
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
WXS
Chip-Breaker
No
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide

Description

Ball End Mill, 1.6 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.