Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/64in dia, 3/64in Cut L

  • Mfr # 72310116

  • Zoro # G1716666


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.046875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72310116
Zoro #
G1716666
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/64"
Length of Cut
0.046875 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.015625 in
Neck Dia.
0.012 in
Neck Length
0.015625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish
Diamond
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Item
Ball End Mill
End Mill Style
Ball Nose
List Number
7231
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Series
EXOCARB Diamond
Material Grade - Machining
General Purpose
Finish - Machining
Diamond
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Graphite
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application ISO Code
N, O
Drilling Tool Configuration
Individual
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.015625 in Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.