Zoro Homepage

Carbide End Mill, 16mm dia., 24.00mm Cut

  • Mfr # 3092161

  • Zoro # G1744578


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3092161
Zoro #
G1744578
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
16.00mm
Overall Length
140 mm
Length of Cut
24 mm
Corner Radius
3 mm
Neck Dia.
15.5 mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Dimension Type
Metric
Neck Length
80 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, WXS, Straight, Metric, 3 mm, 24 mm, 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.