Zoro Homepage

Carbide End Mill, 16mm dia., 24.00mm Cut

  • Mfr # 3092162

  • Zoro # G1744569


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3092162
Zoro #
G1744569
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
175 mm
Milling Diameter
16.00mm
Length of Cut
24 mm
Neck Length
120 mm
Corner Radius
3 mm
Neck Dia.
15.5 mm
Dimension Type
Metric
Shank Dia.
16 mm
Milling Dia.
16 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, WXS, Straight, Metric, 3 mm, 24 mm, 175 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.