Zoro Homepage

Carbide End Mill, 1/8 in. dia., 1/2 in Cut

  • Mfr # HP432-1251

  • Zoro # G1710208


product price: $21.59
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP432-1251
Zoro #
G1710208
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/8"
Length of Cut
0.5 in
Corner Radius
0.015 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.015 in, 0.5 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.