Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/8 in. dia., 1/8 in Cut

  • Mfr # 415-1251

  • Zoro # G1959855


product price: $9.99
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/8"
Number of Flutes
0
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-1251
Zoro #
G1959855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/8"
Length of Cut
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
1/8"
Shank Dia.
1/8 in
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Helix Angle
15 Degrees
Single End/Double End
Single End
Stainless (M) Compatibility
No
Grade
General Purpose
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Application
Finishing, Roughing
Shank Type
End Mill
Item
Solid Router Bit
Non Ferrous (N) Compatibility
No
List Number
415
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Steel
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H
Router Bit Flute Type
Diamond Cut
Router Bit End Type
End Mill
Chip Removal Direction
Downcut/Upcut

Description

Solid Router Bit, Primary Material Application Hardened Steel, Steel, Diamond Cut, Inch, 1/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.