Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/8 in. dia., 1/8 in Cut

  • Mfr # 447100611

  • Zoro # G1721539


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 1/4 in
Milling Diameter
1/8"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447100611
Zoro #
G1721539
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 1/4 in
Milling Diameter
1/8"
Length of Cut
0.125 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Neck Length
0.5 in
Neck Dia.
0.12 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
List Number
4471
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type
End Mill
Hardened (H) Compatibility
No
Grade
General Purpose
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Single End/Double End
Single
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Finish - Machining
WXS
Shank Type - Machining
Straight
Series
EXOCARB WXS
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
M, S
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, WXS, Straight, Inch, 0.015 in, 0.125 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.