Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/8 in. dia., 3/8 in Cut

  • Mfr # 20100100

  • Zoro # G1714627


product price: $23.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100100
Zoro #
G1714627
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
List Number
2010
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
No
Shank Type
Straight
Item
Ball End Mill
Series
EXOCARB AERO Blizzard
Measurement System
Inch
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.