Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.80mm dia, 1.80mm Cut L

  • Mfr # HP419-0709

  • Zoro # G1710628


product price: $47.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.80mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP419-0709
Zoro #
G1710628
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.80mm
Length of Cut
1.8 mm
Shank Dia.
6 mm
Neck Length
9 mm
Milling Dia.
1.8 mm
Neck Dia.
1.75 mm
Overall Length
60 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Shank Type
Straight
List Number
HP419
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
Finish
TiAlN
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
HY-PRO(R) CARB
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K, P
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 1.8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.